This item is Discontinued.

This item is Discontinued.
FAN MOTOR VARIABLE SPEED CONTROL, PLUG-IN (Discontinued)
Mfr #
FAN-SPEED-CONTROLLER
Zoro #
G809203869
UPC # 93319553787
Country of Origin China
Category Fan Speed Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAN-SPEED-CONTROLLER
- Zoro #
- G809203869
- UPC #
- 93319553787
- Country of Origin
- China
- Voltage
- 120V
- Application
- Residential/Commercial
- Standards
- cULus
- Color
- Black
Dimensions
- Depth
- 1.7"
- Width
- 2"
- Height
- 3"
Description
The Fan-Speed-Controller is a long lasting, solid state motor control to easily control fan speeds. The simple plug-in design is both convenient and easy to install. Used for thermally protected, permanent split capacitors, universal or shaded pole motors and packaged in a handsome fire-retardant thermoplastic enclosure. Works with any ventilation fan. Fully Variable from 50% -100% with On/Off. Plug-in ground design enables quick and easy installation. Maximum rating - 300-Watt/3-Amp. Compatible with all King fans except 36in, 42in and 48in Drum Fans. Simply plug in and enjoy. Helps reduce fan of blower noise. 1-Year Limited Warranty.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.