SDS Plus Stop Bits
- Mfr # DWA5491
- Zoro # G8094567
product price:Â
$
18.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Type - Machining
SDS Plus
Overall Length
3 25/32 in
Drill Bit Size
3/8 in
Flute Length
7/8 in
Shank Diameter
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA5491
- Zoro #
- G8094567
- UPC #
- 885911483513
- Country of Origin
- China
- Item
- Masonry Drill Bit
- Shank Type - Machining
- SDS Plus
- Finish - Machining
- Bright (Uncoated)
- Material - Machining
- Carbide Tipped
- Impact Rated
- No
- Percussion Rated
- Yes
- Number of Cutter Heads
- 2
- Number of Pieces
- 1
- For Tool Type
- Rotary Hammer
- Decimal Equivalent
- 0.375
- Primary Material Application
- Concrete, Masonry
- Measurement System
- Fractional Inch
- Shank Type
- SDS-Plus
- Centering Bit Required
- No
- For Workpiece Material
- Concrete, Masonry
- Wet or Dry Application
- Wet/Dry
- Finish
- Bright (Uncoated)
- Shank Included
- Yes
- Centering Bit Included
- No
- Tip Material
- Carbide Tipped
Dimensions
- Overall Length
- 3 25/32 in
- Drill Bit Size
- 3/8 in
- Flute Length
- 7/8 in
- Shank Diameter
- 25/64 in
- Maximum Drilling Depth
- 25/32 in
- Drilling Depth
- 25/32 in
Description
Masonry Drill Bit, SDS Plus, 3/8 in, Carbide Tipped, 3 25/32 in Overall Length, Maximum Drilling Depth 25/32 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.