Shop DAYTON

Wheel

  • Mfr # CAM25001200G
  • Zoro # G8094983

product price: 
$
74.19
/ea

Key Features

Material
Galvanized Steel
For Use With Mfr. Model Number
4XLE2
Fits Brand
Dayton
Product Type
Centrifugal Blower Wheel
Wheel Hub Position
Off-Center
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CAM25001200G
Zoro #
G8094983
UPC #
190735304594
Country of Origin
China

Dimensions

Wheel Width
10 11/16 in
Blade Width
1 in
Bore Diameter
1/2 in
Wheel Diameter
11 in
Fits Chest Size
High Air Volume with Low Vibration

Details

Item
Blower Wheel
Material
Galvanized Steel
For Use With Mfr. Model Number
4XLE2
Fits Brand
Dayton
Product Type
Centrifugal Blower Wheel
Wheel Hub Position
Off-Center
Features
High Air Volume with Low Vibration
Drive Type
Direct Drive
Wheel Material Grade
Galvanized Steel Grade 33 ASTM A 635-09
Wheel Construction
Riveted
Compatible with Brand
Dayton
Wheel Material
Steel
Blade Shape
Concave
Hub Type
Convex
Maximum Speed
1,500 RPM
Rotation
CW Closed End
Includes Set Screws
Yes
Application
Dehumidifying, Ventilation
Number of Inlets
2
Wheel Type
Forward-Curved
Market
Commercial, Industrial, Residential
Number of Blades
48
Wheel Material Finish
Galvanized

Description

Blower Wheel, Product Type Centrifugal Blower Wheel, Wheel Type Forward-Curved, Number of Inlets 2, Wheel Diameter 11 in, Wheel Width 10 11/16 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Hub Type Convex, Wheel Hub Position Off-Center, Wheel Construction Riveted, Maximum Speed 1,500 RPM, Drive Type Direct Drive, Number of Blades 48, Blade Width 1 in, Includes Set Screws Yes, Blade Shape Concave, Compatible with Grainger Part Number 4XLE2, Compatible with Brand Dayton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.