Shop HOBART
See all product information
Create Account
Baffle, Load
- Mfr # 00-936176
- Zoro # G809535328
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Width
18 in
Weight
4 lbs
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00-936176
- Zoro #
- G809535328
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5 in
- Width
- 18 in
- Length
- 24 in
Details
- Weight
- 4 lbs
Description
Hobart 00-936176. This is a geniune OEM replacement part from Hobart.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov