Shop NEBO
See all product information
Create Account
USB-C Rechargeable 2,000-Lumen LED Flashlight & 500-Lumen Work Light
- Mfr # NEB-WLT-1003
- Zoro # G809616737
product price:Â
$
54.99
/ea
Key Features
Maximum Brightness
2000 Lumen (Flashlight) / 500 Lumen (Work Light)
Includes
1 x SLYDE KING 2K; 1 x Li-ion 18650 rechargeable battery; 1 x USB-C to USB charging cable; 1 x Product manual
Body Material
Aluminum
Body Color
Black
Power Source
Battery Powered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NEB-WLT-1003
- Zoro #
- G809616737
- UPC #
- 645397001027
- Country of Origin
- China
- Item
- Work Light/Flashlight
- Maximum Brightness
- 2000 Lumen (Flashlight) / 500 Lumen (Work Light)
- Includes
- 1 x SLYDE KING 2K; 1 x Li-ion 18650 rechargeable battery; 1 x USB-C to USB charging cable; 1 x Product manual
- Body Material
- Aluminum
- Body Color
- Black
- Power Source
- Battery Powered
- Weight
- 0.95 lbs
- Battery Chemistry
- Lithium Ion
- Lighting Technology
- LED
Dimensions
- Overall Width
- 1.8"
- Overall Length
- 1.8"
- Overall Height
- 8.3"
Description
Looking for a LED flashlight that can do it all? The SLYDE KING 2K from NEBO is new and improved, and still the KING. USB-C rechargeable with an IP67 waterproof rating, the SLYDE KING 2K is extremely versatile with a 2,000-lumen super bright LED flashlight and a 500 lumen COB work light all in one. There are four light modes and all of them are dimmable with programmable memory to suit your personalized needs. This LED flashlight and work light throws light up to 1,300 ft away, has a powerful magnetic and ergonomic rubberized base, and is impact resistant, making it adaptable for any job. Whether you work on a construction job site or need a reliable LED flashlight for fishing, hunting, camping, and more, the SLYDE KING 2K can handle anything you throw at it.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.