Shop NORTON ABRASIVES
See all product information
Create Account
Surface Grinding Segment
- Mfr # 66253350624
- Zoro # G809768917
product price:Â
$
754.99
/ea
Sold in multiples of 4 for
$3,019.96
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic
Abrasive Wheel Hardness
H
Series
Quantum X 5NQX
Wheel Type
Type 31
Specification
QUANTUMX 20-H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66253350624
- Zoro #
- G809768917
- UPC #
- 662533506246
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 11 1/4 in
- Overall Thickness
- 3 in
- Overall Length
- 8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Surface Grinding Segment
- Abrasive Material
- Ceramic
- Abrasive Wheel Hardness
- H
- Series
- Quantum X 5NQX
- Wheel Type
- Type 31
- Specification
- QUANTUMX 20-H
- Grit
- 20
- Primary Material Applicationn
- Aluminum, Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
- Compatible Chuck
- ME100703B Cortland
- Compatible Tool Type
- Vertical Spindle Surface Grinder
- Primary Material Application
- Aluminum, Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel
Description
Surface Grinding Segment, Abrasive Material Ceramic, Compatible Chuck ME100703B Cortland, Compatible Tool Type Vertical Spindle Surface Grinder, Grit 20, Overall Length 8 in, Overall Thickness 3 in, Overall Width 11 1/4 in, Primary Material Application Aluminum, Cast Iron, Nickel Alloy, Stainless Steel, Steel, Titanium, Tool Steel, Specification QUANTUMX 20-H, Wheel Type Type 31, Series Quantum X 5NQX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.