Cutting Tip, size 1

  • Mfr # 209F-1
  • Zoro # G8098623
product price: 
$
18.85
/ea

Key Features

Series
209F
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Size
1
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
209F-1
Zoro #
G8098623
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
1/4 in
Maximum Cutting Thickness
1/4 in

Details

Item
Cutting Tip
Series
209F
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose
Oxygen Pressure
40 psi
Tip Type
GPP
Fuel Pressure
4 psi
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Type
2 Piece
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
Tip Series
209F
Pressure Rating (Fuel)
4 psi
Compatible Fuel Type
Propylene
Compatible Manufacturer
Airco
Tip Design
Two Piece
Pressure Rating (Oxygen)
40 psi

Description

Cutting Tip, Compatible Fuel Type Propylene, Tip Series 209F, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 1/4 in, Compatible Manufacturer Airco, Application General Purpose, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 4 psi, Pressure Rating (Oxygen) 40 psi

Ratings & reviews