Shop EATON

Variable Frequency Drive, White

  • Mfr # DM1-342D2EB-S20S
  • Zoro # G809944311

product price: 
$
667.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Starting Torque
200 %
Enclosure
Open
With Line Contactor / No Line Contactor
No Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM1-342D2EB-S20S
Zoro #
G809944311
UPC #
786689349127
Country of Origin
Dominican Republic

Dimensions

Overall Depth
7 in
Overall Width
2 7/8 in
Overall Height
6 in

Details

Item
Variable Frequency Drive
Input Voltage
480V AC
Application
Frequency Control, PM Motor Speed Control, Speed Control
Starting Torque
200 %
Enclosure
Open
With Line Contactor / No Line Contactor
No Line Contactor
Display Type
LCD
Output Phase AC
Three
Standards
UL Listed
Adjustable Acceleration Time
0.1 to 3,000 sec
Input Phase AC
Three
Displays
Multi Segment LCD
Adjustable Deceleration Time
0.1 to 3,000 sec
With Bypass / No Bypass
With Bypass
Accepts Input Control Signal
Open Loop Vector Control
Output Voltage
380-480V AC
Dynamic Braking
Yes
Digital Readout
Output Frequency
Input Frequency
60/50 Hz
Output Frequency Range
0 to 400 Hz
Start/Stop Control
Programmable
Output Type
Relay
Series
DM1
Maximum Output Power
1 hp, 2 hp
Maximum Output Current
2.2 A, 4.3 A
Number of Outputs
(2) Relay
Number of Inputs
(1) Analog, (4) Digital
Torque Application
Constant Torque, Variable Torque
Protection
DC Bus Overvoltage Control, Earth Fault Protection, Input Phase Supervision, Motor Overload Protection, Motor Phase Supervision, Motor Stall Protection, Motor Underload Protection, Overcurrent Protection, Overvoltage Protection, Surge Protection, Undervoltage Protection, Unit Overtemperature Protection
Brake Chopper Included
Yes
Ethernet Port Included
Yes
Input Voltage Range
380 to 480V AC
Enclosure Rating
IP00
Input Type
Analog, Digital
Output Voltage Range
380V AC to 480V AC
Color
White
Style
Compact
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Number of Inputs - Analog
1
Output Frequency - Minimum
400 Hz
Output Frequency - Maximum
0 Hz
Bypass Design
With Bypass
Number of Outputs - Relay
2
Output Horsepower
1 hp, 2 hp
Line Contactor Design
No Line Contactor
Output Phase
Three
IP Rating
IP00
Accepts External Control Inputs
Yes
Includes Ethernet Port
Yes
Output Current - Maximum
2.2 A, 4.3 A
Input Phase
Three
Number of Inputs - Digital
4
Wire Color
White

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, 2 hp, Maximum Output Current 2.2 A, 4.3 A, Output Voltage 380-480V AC, Output Phase AC Three, Output Frequency Range 0 to 400 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.