Cutting Tip, size 160
- Mfr # 1431-160
- Zoro # G8099612
product price:Â
$
99.99
/ea
Key Features
Series
1431
For Use With
Oxweld(R) Products
Flame Type
Heavy Preheat
Size
160
Gas Service
Liquid Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1431-160
- Zoro #
- G8099612
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Tip
- Series
- 1431
- For Use With
- Oxweld(R) Products
- Flame Type
- Heavy Preheat
- Gas Service
- Liquid Natural Gas
- Tip Type
- GPP
- Propane Gas Soft Solder
- no
- Propane Gas Silver Braze
- no
- Propane Gas Silver Solder
- no
- MAPP Gas Soft Solder
- no
- MAPP Gas Silver Braze
- no
- Silver Solder Tube
- no
- Soft Solder Tube Cap.
- No
- Type
- Standard
- MAPP Gas Silver Solder
- No
- Tip Series
- 1431
- Compatible Manufacturer
- Oxweld
- Compatible Fuel Type
- Liquid Natural Gas
Dimensions
- Size
- 160
- Tip Size
- 160
- Steel Thickness
- 16 in
- Maximum Cutting Thickness
- 16 in
Description
Cutting Tip, Compatible Fuel Type Liquid Natural Gas, Tip Series 1431, Tip Size 160, Maximum Cutting Thickness 16 in, Compatible Manufacturer Oxweld, Flame Type Heavy Preheat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.