This item is Discontinued.

This item is Discontinued.
UX200 SE ARGB White CPU Cooler (Discontinued)
Mfr #
CLP116AL12SWA
Zoro #
G810069928
UPC # 841163088333
Country of Origin China
Category Enclosure Fans
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLP116AL12SWA
- Zoro #
- G810069928
- UPC #
- 841163088333
- Country of Origin
- China
- LED Color
- ARGB
- Cooler Type
- Air Cooler
- Rated Current
- 300 mA
- Compatibility
- AMD Socket: AM4; Intel Socket: H3 LGA-1150
- Number of Fans
- 1
- Heatsink Material
- Copper
- Fan Life
- 3.4 Year
- Connectors
- 2510 - 4Pin
- Max. Air Pressure
- 1.47 mmH2O
- Color
- White
- Noise Levels
- 25 dB(A)
- Application
- Motherboard
- Fan Speed (Max)
- 1800 rpm
- Airflow
- 469.2 gal/min
- Item
- Cooling Fan/Heatsink
- Fan Speed (Min)
- 800 rpm
Dimensions
- Max. Fan Diameter
- 4.72 in
- Fan Height
- 0.98 in
- Fan Width
- 4.72 in
Description
UX200 SE White a RGB lighting CPU cooler comes with the high Air Flow blades and u-shape copper heatpipes. Built-in a RGB LEDs delivers a vibrant lighting effect that also supports motherboard sync. Compatible with universal Intel and AMD Socket.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.