Temperature Control
- Mfr # A30-263
- Zoro # G8100854
product price:Â
$
92.59
/ea
Key Features
Includes
Mounting Brackets, Slotted or Flatted Shafts
For Use With
Commercial Refrigerators, Freezers
Application
Heat or Cool
Temperature Differential
8.5 Degrees F
Compatible System Type
Refrigeration Systems
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A30-263
- Zoro #
- G8100854
- UPC #
- 662013920487
- Country of Origin
- Mexico
- Item
- Pneumatic Thermostat
- Includes
- Mounting Brackets, Slotted or Flatted Shafts
- For Use With
- Commercial Refrigerators, Freezers
- Application
- Heat or Cool
- Temperature Differential
- 8.5 Degrees F
- Compatible System Type
- Refrigeration Systems
- Pneumatic Thermostat Type
- Remote-Bulb Sensor
- Fitting Connection
- 1/4 in
- Differential Type
- Fixed/Adjustable
- Temperature Scale
- Fahrenheit
- Compatible Product Type
- Commercial Refrigerators, Freezers
Dimensions
- Capillary Length
- 84 in
Description
Pneumatic Thermostat, Capillary Length 84 in, Includes Mounting Brackets, Slotted or Flatted Shafts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.