Liquid Sampling Tool, PK20
- Mfr # 0604311
- Zoro # G810105312
product price:Â
$
340.99
/pk of 20, $17.05/ea
Free Shipping & Returns
Key Features
Color
White
Material
HDPE
Product Type
Viscous Sample Collector
Capacity
0.1 L
Standards
Cleanroom Manufactured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0604311
- Zoro #
- G810105312
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Viscous Sample Collector
- Color
- White
- Material
- HDPE
- Product Type
- Viscous Sample Collector
- Capacity
- 0.1 L
- Standards
- Cleanroom Manufactured
- Sterility
- Non-Sterile
- Includes
- Individually packaged
- Shell Material
- HDPE
- Wire Color
- White
- Traction Material
- HDPE
Dimensions
- Overall Diameter
- 2 1/8 cm
- Overall Length
- 50 cm
- Wire Rope Length
- 50 cm
- Length
- 50 cm
Description
Liquid Sampling Tool,PK20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.