Shop MARTHA STEWART
See all product information
Create Account
19.75 in. D X 47.25 in. W X Engineered Wood, Steel, White/Polished Brass
- Mfr # ZG-ZP-028-WH-GLD-MS
- Zoro # G810112099
product price:
$
239.99
/ea
Free Shipping & Returns
Key Features
Overall Width
47.25 in.
Overall Depth
19.75 in.
Material
Engineered Wood, Steel
Weight
61 lb
Weight Capacity
200 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZG-ZP-028-WH-GLD-MS
- Zoro #
- G810112099
- UPC #
- 196861041310
- Country of Origin
- China
- Color
- White/Polished Brass
- Material
- Engineered Wood, Steel
- Weight
- 61 lb
- Weight Capacity
- 200 lbs
Dimensions
- Overall Width
- 47.25 in.
- Overall Depth
- 19.75 in.
- Length
- 19.75 in.
Description
The Martha Stewart Ollie Home Office Desk introduces modern sophistication to any at-home office space. A slim profile and minimalist design with three drawers for ample storage create a workspace that is streamlined and free from clutter. The sturdy engineered wood desk top features a melamine finish in white, complemented by a durable metal frame and polished brass hardware. Assembly is easy with the included tools and step-by-step instructions.
- •Modern home office desk with drawers
- •Slim profile desktop in a white melamine finish
- •Sturdy metal frame and hardware in polished brass
- •Three drawers for convenient storage
- •Adjustable floor glides ensure a level surface while protecting your flooring
- •Assembly required tools included
- •Wipe clean with a damp cloth
- •Drawer Size (3): 12"W x 13"D x 2.5"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.