Shop CAPLUGS
See all product information
Create Account
.139 SOLID SILICONE
- Mfr # UC0139
- Zoro # G810460251
product price:Â
$
76.39
/ea
Key Features
Color
Clear-P
Length
100 ft
Material
Silicone - Ultrabake
Diameter
0.139 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC0139
- Zoro #
- G810460251
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 100 ft
- Diameter
- 0.139 in
Details
- Color
- Clear-P
- Item
- Cord
- Material
- Silicone - Ultrabake
Description
UC-SH Series Ultrabake Silicone Cord can be used as a gasket or O-ring type material to mask off grooves, slots or keyways.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.