Shop KOHLER

CH730 E16 MARKETING BASIC PRO

  • Mfr # PA-CH730-3010
  • Zoro # G810534655

product price: 
$
2,789.99
/ea
Free Shipping & Returns

Key Features

Gross Torque
38.4 lb-ft
Shaft Orientation
Horizontal
Design
OHV
Shaft Configuration
375 Keyway Drilled and Tapped, 1.437" Dia. x 4.453" L, 7/16 - 14 x .83" Deep
Air Cleaner Type
Heavy Duty Air Filter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PA-CH730-3010
Zoro #
G810534655
UPC #
885612767776
Country of Origin
United States

Dimensions

Overall Depth
14 in
Shaft Length
4 7/16 in
Overall Height
19 in
Overall Width
17 11/16 in
Shaft Diameter
1.437 in
Fits Chest Size
Aluminum Block, Integrated Oil Coolers Extend Oil-Change Intervals and Maintain Low Temperatures During the Entire Power Range

Details

Gross Torque
38.4 lb-ft
Shaft Orientation
Horizontal
Design
OHV
Shaft Configuration
375 Keyway Drilled and Tapped, 1.437" Dia. x 4.453" L, 7/16 - 14 x .83" Deep
Air Cleaner Type
Heavy Duty Air Filter
Item
Gasoline Engine
Features
Aluminum Block, Integrated Oil Coolers Extend Oil-Change Intervals and Maintain Low Temperatures During the Entire Power Range
Recommended Use
Blower, Concrete Saw, Concrete Trowel, Curber, Floor Buffer, Generator, Light Tower, Pump, Riding Mower, Stump Grinder, Welder, Wide-Area Walk-Behind, Wood Chipper, Zero Turn Mower
Bearings
Sleeve
Muffler
No
Engine Brand
Kohler
Engine Displacement
725 cc
Engine Cycle
4-Cycle
Horsepower
23.5 hp
Start Type
Electric
Maximum Speed
2,800 RPM
Standards
CARB Phase III, China Phase II, EPA Phase III, EU Stage V
Number of Cylinders
2
Engine Series
CH730 Series
CARB Compliant
CARB Compliant

Description

Gasoline Engine, Engine Series CH730 Series, Gross Torque 38.4 lb-ft, Horsepower 23.5 hp, Shaft Orientation Horizontal, Shaft Configuration 375 Keyway Drilled and Tapped, 1.437 In. Dia. x 4.453 In. L, 7/16 - 14 x .83 In. Deep, Shaft Diameter 1.437 in, Shaft Length 4 7/16 in, Start Type Electric, Maximum Speed 2,800 RPM, Muffler No, CARB Compliant CARB Compliant, Engine Brand Kohler, Engine Displacement 725 cc, Engine Cycle 4-Cycle, Overall Depth 14 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.