Everest 15 in. Basic Backpack
- Mfr # 1045K-GY
- Zoro # G810713234
product price:Â
$
28.99
/ea
Key Features
Color
Gray
Material
Polyester
Width
11in
Height
15in
Carrying Options
Shoulder Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1045K-GY
- Zoro #
- G810713234
- UPC #
- 742065001331
- Country of Origin
- China
Dimensions
- Width
- 11in
- Height
- 15in
- Depth
- 5in
Details
- Item
- Carrying Case
- Color
- Gray
- Material
- Polyester
- Carrying Options
- Shoulder Strap
- Application/Usage
- Accessories
- Case Features
- Zippered Pocket
- Style
- Backpack
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.