Shop RIDGID
See all product information
Create Account
Pipe Extractor, 3/8"
- Mfr # 35605
- Zoro # G8108292
product price:Â
$
22.49
/ea
Key Features
For Use With Mfr. Model Number
35685
Fits Brand
Ridgid
Impact Rated
No
Features
Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
Tool Weight
2.5 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35605
- Zoro #
- G8108292
- UPC #
- 095691356055
- Country of Origin
- Korea, Republic of
Dimensions
- Drill Bit Size
- 1/2 in
- Tool Length
- 2 4/5 in
- Compatible Pipe Size
- 3/8 in
- Fits Chest Size
- Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
Details
- Item
- Pipe Extractor, 3/8"
- For Use With Mfr. Model Number
- 35685
- Fits Brand
- Ridgid
- Impact Rated
- No
- Features
- Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings
- Tool Weight
- 2.5 oz
- Compatible Thread Type
- Right-Hand
- Compatible Pipe Schedule
- 40
- Flute Type
- Straight
- Drive Shape
- Square
Description
Pipe Extractor, 3/8 In., Compatible Pipe Size 3/8 in, Compatible Pipe Schedule 40, Compatible Thread Type Right-Hand, Drill Bit Size 1/2 in, Flute Type Straight, Drive Shape Square, Features Each is Plainly Marked Showing Drill Size Used When Solid Ends of Plugs and Fittings Must be Drilled to Receive Extractor, Pipe Extractors make Easy Work of Removing Broken Threaded Ends of Pipe, Pipe Plugs and Fittings, Tool Length 2 4/5 in, Tool Weight 2.5 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.