Shop BETTY CROCKER
See all product information
Create Account
AIR FRYER / CONVECTION, Toaster Oven
- Mfr # BC-4637W
- Zoro # G810860310
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Includes
Unit,Manual
Color
White
Material
Plastics
For Use With
Air Fryer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-4637W
- Zoro #
- G810860310
- UPC #
- 623287046372
- Country of Origin
- China
- Includes
- Unit,Manual
- Color
- White
- Material
- Plastics
- For Use With
- Air Fryer
Description
Make crispy favorites in minutes! Betty's 6-slice air fryer toaster oven combo accommodates a variety of food for preparing appetizers and snacks to delicious French fries and chicken wings. This Betty Crocker Air Fryer Convection Oven adds a healthier alternative to traditional deep frying food by using little or no oil necessary. Not just an ordinary toaster, this countertop convection toaster oven is equipped with 7 preset functions including Air Fry, Toast, Broil, Pizza, Warm, Roast & Bake. This toaster oven air fryer combo comes with an air fry basket, baking pan, drip tray and a chrome plated wire rack that is adjustable to 3 different positions. Our convection oven countertop toaster air fryer uses cyclonic hot air flow technology that circulates hot air within the oven to achieve golden, crispy results for fries, chicken tenders, bacon and more in just minutes. Our large toaster oven offers a 0.8 cu. ft. / 22-liter capacity that can toast up to 6 slices at once. Portable oven features a cool-touch handle with stainless steel insert. Other features for our electric oven include temperature adjustment control from 212-446 degrees Fahrenheit 100-230 degrees Celsius, a 60-minute timer with signal bell, auto shutoff and a blue power indicator light. Brushed stainless steel exterior. 1500 watts.