Shop ZORO SELECT
See all product information
Create Account
Barcode Printer Label, White
- Mfr # 1010TGL-P2.725M1*r
- Zoro # G810877752
product price:Â
$
31.25
/ea
Sold in multiples of 20 for
$625.00
Key Features
Label Color
White
Label Material
Polypropylene
Labels per Roll
2,725
Label Width
1 in
Label Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1010TGL-P2.725M1*r
- Zoro #
- G810877752
- UPC #
- -
- Country of Origin
- United States
- Item
- Barcode Printer Label
- Label Color
- White
- Label Material
- Polypropylene
- Labels per Roll
- 2,725
- Perforation
- Perforated
- Printer Compatibility
- Desktop Label Printer
Dimensions
- Label Width
- 1 in
- Label Height
- 2 in
- Core Dia.
- 1 in
- Core Diameter
- 1 in
Description
Barcode Printer Label, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 1 in, Label Height 2 in, Label Color White, Core Dia. 1 in, Labels per Roll 2,725, Perforation Perforated, Label Material Polypropylene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.