Relight Kit
- Mfr # 785-002
- Zoro # G8109306
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Brackets
For Use With
Boilers, Dryers, Rooftop Heating Equipment, Space Heaters, Water Heaters
Application
Boilers
Product Type
Pilot Assembly
Includes Ignitor
Ignitor Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 785-002
- Zoro #
- G8109306
- UPC #
- 662013634056
- Country of Origin
- China
Details
- Item
- Relight Kit
- Includes
- Mounting Brackets
- For Use With
- Boilers, Dryers, Rooftop Heating Equipment, Space Heaters, Water Heaters
- Application
- Boilers
- Product Type
- Pilot Assembly
- Includes Ignitor
- Ignitor Included
- Input Voltage
- 9V DC
- Compatible Components
- Pilot
- Series
- 785
- Compatible Product Type
- Boilers, Dryers, Rooftop Heating Equipment, Space Heaters, Water Heaters
Description
Relight Kit, Product Type Pilot Assembly, Compatible Components Pilot, Includes Ignitor Ignitor Included, Application Boilers, Input Voltage 9V DC, Series 785
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.