Shop OTTERBOX
See all product information
Create Account
Defender Pro Xt Clear Magsafe Case For Apple Iphone 15 Pro , Dark Side
- Mfr # 77-93271
- Zoro # G810947240
product price:Â
$
72.79
/ea
Key Features
Length
0.66 in
Material
Plastic, Rubber
Weight
0.187 lbs
Width
4.21 in
Color
BLACK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77-93271
- Zoro #
- G810947240
- UPC #
- 840304736386
- Country of Origin
- China
- Material
- Plastic, Rubber
- Weight
- 0.187 lbs
- Color
- BLACK
Dimensions
- Length
- 0.66 in
- Width
- 4.21 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.