Shop WHITECAP
See all product information
Create Account
Stud Catch
- Mfr # S-5031C
- Zoro # G810954569
product price:Â
$
10.35
/pr
Key Features
Material
Brass
Fastener
#6 (4)
Width
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-5031C
- Zoro #
- G810954569
- UPC #
- 725060103316
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 5/16 in
- Length
- 1-3/4 in
Details
- Material
- Brass
- Fastener
- #6 (4)
Description
Length: 1-3/4in Width: 5/16in Fastener: #6 4 Material: Brass