V-Belt, VS, 3226V400, V, CR, 40 in, 2 in Top Width

  • Mfr # 3226V400
  • Zoro # G811087235
product price: 
$
211.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Variable Speed Belt
Belt Series
VS
V-Belt Section
V
Number of Ribs
1
Top Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3226V400
Zoro #
G811087235
UPC #
746041195519
Country of Origin
Taiwan, Province of China

Dimensions

Top Width
2 in
Outside Length
40 in

Details

Item
V-Belt
V-Belt Type
Variable Speed Belt
Belt Series
VS
V-Belt Section
V
Industry Number
3226V400
Number of Ribs
1
Material
CR
Reinforcing Cord Material
Polyester
Temp. Range
-30 Degrees to 90 Degrees C
Standards
ARPM Standard IP-25, ISO R1604
Core Cord
High Modulus Polyester
For Use With
General Industry;Agricultura;Machine Tools

Ratings & reviews