Shop SAGINAW CONTROL & ENGINEERING
See all product information
Create Account
Assembly, Light Switch Mounting Bracket
- Mfr # SCE-LSMB
- Zoro # G811164455
product price:Â
$
41.35
/ea
Key Features
Dimension
2 in. H x 2.68 in. W x 1 in. L
Height
2 in
Width
2.68 in
Standards
UL Component Recognized
Depth
1.00"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCE-LSMB
- Zoro #
- G811164455
- UPC #
- -
- Country of Origin
- United States
- Item
- Light Switch Mounting Bracket
- Standards
- UL Component Recognized
- Application
- Designed to remote mount the door activated light switch when space is limited. Light Switch Mounting Bracket may be used with SCE-LF18, SCE-LF18NO, SCE-LF24 and SCE-LF24NO.
- Description
- Assembly, Light Switch Mounting Bracket
Description
- •Designed to remote mount the door activated light switch when space is limited. Light Switch Mounting Bracket may be used with SCE-LF18, SCE-LF18NO, SCE-LF24 and SCE-LF24NO.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.