Cable Extension
- Mfr # 036210769
- Zoro # G8112037
product price:Â
$
96.69
/ea
Key Features
For Use With
Heidolph(TM) Rotary Evaporators
Includes
Extension Cable
Compatible Product Type
Heidolph Rotary Evaporators
Overall Length
4 7/8 ft
Product Type
Extension Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 036210769
- Zoro #
- G8112037
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cable Extension
- For Use With
- Heidolph(TM) Rotary Evaporators
- Includes
- Extension Cable
- Compatible Product Type
- Heidolph Rotary Evaporators
- Product Type
- Extension Cable
Dimensions
- Overall Length
- 4 7/8 ft
- Wire Rope Length
- 4 7/8 ft
- Length
- 4 7/8 ft
Description
Cable Extension
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.