Shop STANDARD IGNITION
See all product information
Create Account
A/C Temp Ctrl Relay
- Mfr # RY-280
- Zoro # G811249589
product price:Â
$
12.15
/ea
Key Features
Voltage
12V
Amperage
30 A
Terminal Type
Blade
Connector Shape
Square
Contents
Relay
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RY-280
- Zoro #
- G811249589
- UPC #
- 91769233501
- Country of Origin
- China
- Voltage
- 12V
- Amperage
- 30 A
- Terminal Type
- Blade
- Connector Shape
- Square
- Contents
- Relay
- Terminal Gender
- Male
- Terminal Quantity
- 4
- Connector Gender
- Male
- Functions
- Multi-Function Relay
- Connector Quantity
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.