Underbody
- Mfr # 1705119
- Zoro # G811320516
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Body Material
Aluminum
Truck Box Type
Underbody Truck Box
Color
Silver
Overall Depth
18 in
Overall Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1705119
- Zoro #
- G811320516
- UPC #
- 724920188289
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 24 in
- Overall Width
- 36 in
- Body Thickness
- 0.1 in
- Lid Thickness
- 0.1 in
- Fits Chest Size
- Recessed Drop Door with a Continuous Hidden Hinge, Replaceable Gasket Sealing System
Details
- Item
- Underbody
- Body Material
- Aluminum
- Truck Box Type
- Underbody Truck Box
- Color
- Silver
- Texture
- Diamond Plate
- Latch Type
- T-Handle Compression
- Lock Type
- Keyed
- Lid Type
- Non-Adjustable
- Storage Capacity
- 8.1 cu ft
- Finish
- Polished
- Lid Material
- Aluminum
- Features
- Recessed Drop Door with a Continuous Hidden Hinge, Replaceable Gasket Sealing System
- Lid Style
- Single Drop-Down Door
- Mount Type
- Bracket
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Wire Color
- Silver
Description
Underbody, Silver, Single Drop-Down Door, Overall Width 36 in, Overall Depth 18 in, Overall Height 24 in, Storage Capacity 8.1 cu ft, Body Material Aluminum, Lid Type Non-Adjustable, Features Recessed Drop Door with a Continuous Hidden Hinge, Replaceable Gasket Sealing System
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.