Isopropyl Alcohol, 500mL

  • Mfr # I0163-500ML
  • Zoro # G8113563
product price: 
$
42.89
/ea

Key Features

Chemical Grade
Lab
Chemical Formula
C3H8O
Shipping Restrictions
Class 3, HS 2905.12.0050, PG II, UN1219
CAS Number
67-63-0
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
I0163-500ML
Zoro #
G8113563
UPC #
-
Country of Origin
Japan
Item
Isopropyl Alcohol
Chemical Grade
Lab
Chemical Formula
C3H8O
Shipping Restrictions
Class 3, HS 2905.12.0050, PG II, UN1219
CAS Number
67-63-0
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Molecular Weight
60.1 F.W.
Shelf Life
24 mo
Application
GC Analysis
Container Type
Bottle
Color
Colorless
Product Type
Isopropyl Alcohol
Concentration
100 %
Purity
99.5 %
Form
Liquid
Container Material
Clear Glass
PubChem CID
3776
MDL Number
MFCD00011674
Quantity
500
Volume
500 mL
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
I
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

Isopropyl Alcohol, Concentration 100 Percent, CAS Number 67-63-0, Molecular Weight 60.1 F.W., Chemical Formula C3H8O, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Class 3, HS 2905.12.0050, PG II, UN1219, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews