Tissue Grinder
- Mfr # 4446811
- Zoro # G811379651
product price:Â
$
85.39
/ea
Key Features
Tube Material
Borosilicate Glass
Pestle Material
PTFE/Stainless Steel
Capacity
30 mL
Product Type
Tissue Grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4446811
- Zoro #
- G811379651
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Tissue Grinder
- Tube Material
- Borosilicate Glass
- Pestle Material
- PTFE/Stainless Steel
- Capacity
- 30 mL
- Product Type
- Tissue Grinder
Description
Tissue Grinder, Capacity 30 mL, Tube Material Borosilicate Glass, Pestle Material PTFE/Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.