Flat Suction Cup
- Mfr # 10.01.01.15004
- Zoro # G811471652
product price:Â
$
15.19
/ea
Sold in multiples of 10 for
$151.90
Key Features
Pad Type
Flat
Pad Material
Food Grade Silicone Rubber
Pad Height
14.9 mm
Port Size
1/8 in
Maximum Vacuum Pressure
-0.6 bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.01.01.15004
- Zoro #
- G811471652
- UPC #
- -
- Country of Origin
- Germany
- Pad Type
- Flat
- Pad Material
- Food Grade Silicone Rubber
- Maximum Vacuum Pressure
- -0.6 bar
- Series
- SUF
- Hardness
- 55 Shore A
- Durometer
- 55 A
- Weight
- 4.7 g
- Number of Folds
- 0
- Stroke
- 1.5 mm
- Item
- Vacuum Pad Assembly
- Port Type
- NPT
- Standards
- FDA Approved
- Pad Color
- Clear
Dimensions
- Pad Height
- 14.9 mm
- Port Size
- 1/8 in
- Outside Diameter
- 15 mm
- Pad Diameter
- 16.8 mm
- Overall Height
- 22.4 mm
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 22.4 mm, Pad Color Clear, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 14.9 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 1.5 mm, Weight 4.7 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.