Shop SCHMALZ
See all product information
Create Account
Flat Suction Cup
- Mfr # 10.01.01.14156
- Zoro # G811471706
product price:Â
$
10.99
/ea
Sold in multiples of 10 for
$109.90
Key Features
Pad Type
Flat
Pad Material
NBR
Pad Height
18.4 mm
Port Size
M5
Weight
1.8 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10.01.01.14156
- Zoro #
- G811471706
- UPC #
- -
- Country of Origin
- Germany
- Pad Type
- Flat
- Pad Material
- NBR
- Weight
- 1.8 g
- Maximum Vacuum Pressure
- -0.6 bar
- Stroke
- 1 mm
- Number of Folds
- 0
- Hardness
- 55 Shore A
- Item
- Vacuum Pad Assembly
- Series
- SUF
- Port Type
- Metric
- Durometer
- 55 A
- Pad Color
- Gray
Dimensions
- Pad Height
- 18.4 mm
- Port Size
- M5
- Outside Diameter
- 10 mm
- Pad Diameter
- 11.2 mm
- Overall Height
- 23.9 mm
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 10 mm, Overall Height 23.9 mm, Pad Color Gray, Pad Diameter 11.2 mm, Hardness 55 Shore A, Pad Height 18.4 mm, Pad Material NBR, Pad Type Flat, Port Size M5, Port Type Metric, Series SUF, Stroke 1 mm, Weight 1.8 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.