Shop HOLLAND BAR STOOL CO
See all product information
Create Account
Georgia Tech 19.25 in. x 14.5 in. Backlit LED Sign by Company
Mfr # LBLedA
Zoro # G811589111
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Width
14.5"
Item Type
Backlit LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LBLedA
- Zoro #
- G811589111
- UPC #
- 71235958282
- Country of Origin
- United States
Dimensions
- Width
- 14.5"
Details
- Item Type
- Backlit LED
Description
Show your team pride with this Official Licensed, Backlit LED Sign from the Holland Bar Stool Co. With it's simple but elegant design, colors burst through the digitally printed acrylic. An attention grabber whether wall mounted or on a desktop or shelf, this 19.25''W x 14.5''H lightbox is ideal for your office, garage, or any room of the house. Whether purchasing as a gift or for yourself, you can take satisfaction knowing you're buying a product that is proudly Made by Holland Bar Stool Company. Overall dimensions - 19.25'' x 14.5''. Artwork dimensions - 17'' x 11.25''