WaterHeaterElement, 12.4in, 208/240VAC, SS
- Mfr # SP10869JL
- Zoro # G8117207
product price:Â
$
43.35
/ea
Key Features
Fits Brand
Rheem, Vangaurd
Product Type
Water Heater Element
Thread Type
NPSM
Operating Voltage
208/240V AC
Element Mount Type
Threaded Pipe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP10869JL
- Zoro #
- G8117207
- UPC #
- 020352193304
- Country of Origin
- Mexico
Dimensions
- Insert Length
- 12.4 in
Details
- Item
- Water Heater Element
- Fits Brand
- Rheem, Vangaurd
- Product Type
- Water Heater Element
- Thread Type
- NPSM
- Operating Voltage
- 208/240V AC
- Element Mount Type
- Threaded Pipe
- Compatible Product Type
- Tank Water Heaters
- Watt Density Class
- LWD
- Sheath Material
- Stainless Steel
- Includes
- Gasket, Instructions
- Power Consumption
- 2,255 W
Description
Water Heater Element, Watt Density Class LWD, Compatible Manufacturer Part Number Not Applicable, Element Mount Type Threaded Pipe, Insert Length 12.4 in, Operating Voltage 208/240V AC, Power Consumption 2,255 W, Compatible Heater Grainger Part Number Not Applicable, Sheath Material Stainless Steel, Standards Not Applicable, Thread Type NPSM
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.