Shop J.W. WINCO
See all product information
Create Account
Knurled Screws, Hand Knobs
- Mfr # 3TKR1S
- Zoro # G811854158
product price:Â
$
10.39
/ea
Key Features
Thread Size
1/4"-20
Overall Height
0.63 in
Standards
AISI, RoHS
Tap Type
Blind Hole
Handle Diameter
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3TKR1S
- Zoro #
- G811854158
- UPC #
- 664423173095
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/4"-20
- Overall Height
- 0.63 in
- Handle Diameter
- 0.75 in
- Base Height
- 0.38 in
- Thread Length
- 0.38 in
- Base Diameter
- 0.5 in
Details
- Item
- Knurled Screws; Knurled Hand Knobs
- Standards
- AISI, RoHS
- Tap Type
- Blind Hole
- Thread Material
- Stainless Steel
- Handle Type
- Knurled Round
- Measurement System
- Inch
- Features
- Machined from Solid Bar, Non-Slip Grip
- Handle Material
- Stainless Steel
Description
Knurled Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov