Knurled Screws, Hand Knobs
- Mfr # 6TKR4
- Zoro # G811854226
product price:Â
$
14.69
/ea
Key Features
Color
Black
Thread Size
3/8"-16
Overall Height
1.13 in
Standards
RoHS
Handle Type
Knurled Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6TKR4
- Zoro #
- G811854226
- UPC #
- 664423173897
- Country of Origin
- United States
- Color
- Black
- Standards
- RoHS
- Item
- Knurled Screws; Knurled Hand Knobs
- Handle Type
- Knurled Round
- Features
- Machined from Solid Bar, Non-Slip Grip
- Measurement System
- Inch
- Tap Type
- Blind Hole
- Thread Material
- Steel
- Handle Material
- Steel
- Wire Color
- Black
Dimensions
- Thread Size
- 3/8"-16
- Overall Height
- 1.13 in
- Base Diameter
- 1 in
- Thread Length
- 0.63 in
- Base Height
- 0.75 in
- Handle Diameter
- 2 in
- Fits Chest Size
- Machined from Solid Bar, Non-Slip Grip
Description
Knurled Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.