Knurled Screws, Hand Knobs
- Mfr # 6TKR4S
- Zoro # G811854493
product price:Â
$
24.39
/ea
Key Features
Thread Size
3/8"-16
Standards
AISI, RoHS
Overall Height
1.13 in
Handle Diameter
2 in
Base Height
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6TKR4S
- Zoro #
- G811854493
- UPC #
- 664423173910
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Overall Height
- 1.13 in
- Handle Diameter
- 2 in
- Base Height
- 0.75 in
- Thread Length
- 0.63 in
- Base Diameter
- 1 in
- Fits Chest Size
- Machined from Solid Bar, Non-Slip Grip
Details
- Standards
- AISI, RoHS
- Item
- Knurled Screws; Knurled Hand Knobs
- Features
- Machined from Solid Bar, Non-Slip Grip
- Thread Material
- Stainless Steel
- Measurement System
- Inch
- Handle Type
- Knurled Round
- Handle Material
- Stainless Steel
- Tap Type
- Blind Hole
Description
Knurled Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.