Shop CORSAIR
See all product information
Create Account
VENGEANCE LPX 32GB
- Mfr # CMK32GX4M4K4000C19
- Zoro # G811891740
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Number of Modules
4 x 8GB
Memory Size
32 GB
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-4000/PC4-32000
Device Supported
Motherboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMK32GX4M4K4000C19
- Zoro #
- G811891740
- UPC #
- -
- Country of Origin
- China
- Number of Modules
- 4 x 8GB
- Memory Technology
- DDR4 SDRAM
- Memory Standard
- DDR4-4000/PC4-32000
- Device Supported
- Motherboard
- Number of Pins
- 288-pin
- Error Checking
- Non-ECC
- Compatibility
- AMD TRX40 Motherboard Intel Motherboards: 300 Series, 400 Series
- CAS Latency
- CL19
- Memory Speed
- 4000 MHz
- Signal Processing
- Unbuffered
- Memory Voltage
- 1.35 V
- Item
- RAM Module
Dimensions
- Memory Size
- 32 GB
Description
CORSAIR VENGEANCE LPX 32GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.