Shop J.W. WINCO
See all product information
Create Account
3-Lobed Hand Knobs
- Mfr # 7384030
- Zoro # G811892846
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Key Features
Color
Black
Thread Size
M8
Overall Height
33 mm
Standards
RoHS
Base Diameter
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7384030
- Zoro #
- G811892846
- UPC #
- 664423281141
- Country of Origin
- Italy
- Color
- Black
- Item
- 3-Lobed Hand Knobs
- Standards
- RoHS
- Measurement System
- Metric
- Handle Type
- 3 Point
- Features
- Knobs V3-B-FP have an Aesthetically Pleasing Shape and Provide a Comfortable Grip, Resistant to Solvents, Oils, Grease and other Chemical Agents
- Thread Material
- Brass
- Handle Material
- Plastic
- Tap Type
- Through Hole
- Seal Temperature - Maximum
- 230 Degrees F
- Wire Color
- Black
Dimensions
- Thread Size
- M8
- Overall Height
- 33 mm
- Base Diameter
- 20 mm
- Thread Length
- 15 mm
- Handle Diameter
- 55 mm
- Base Height
- 19 mm
- Fits Chest Size
- Knobs V3-B-FP have an Aesthetically Pleasing Shape and Provide a Comfortable Grip, Resistant to Solvents, Oils, Grease and other Chemical Agents
Description
Hand Knobs 3-Lobed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.