Relay, Connecting Bridge. 10-pol.
- Mfr # 110728
- Zoro # G811903597
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
For Use With
Terminal Blocks A1 and/or A2
Standards
UL 94V-2
Module Function
Connecting Bridge
Compatible Series
Series F10, Series F8
Compatible Product Type
Terminal Blocks A1 and/or A2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110728
- Zoro #
- G811903597
- UPC #
- 4250184123200
- Country of Origin
- Germany
Details
- Item
- Relay
- For Use With
- Terminal Blocks A1 and/or A2
- Standards
- UL 94V-2
- Module Function
- Connecting Bridge
- Compatible Series
- Series F10, Series F8
- Compatible Product Type
- Terminal Blocks A1 and/or A2
Description
Relay, For Use With Terminal Blocks A1 and/or A2, Module Function Connecting Bridge, Compatible Series Series F10, Series F8, Standards UL 94V-2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.