M12 Cable, Male, Green, 2 m, 10 Gbits
- Mfr # 142M2X10020
- Zoro # G811904266
product price:Â
$
57.69
/ea
Key Features
Product Type
M12
End 1 Number of Pins
8
Cable Length
2 m
Cable Jacket Material
PUR
Cable Jacket Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 142M2X10020
- Zoro #
- G811904266
- UPC #
- 4250184152668
- Country of Origin
- Germany
Dimensions
- Cable Length
- 2 m
Details
- Item
- Receptacle
- Product Type
- M12
- End 1 Number of Pins
- 8
- Cable Jacket Material
- PUR
- Cable Jacket Color
- Green
- IP Rating
- IP6X, IPX5, IPX7
- Maximum Operating Temperature
- 194 Degrees F
- Standards
- EN50288-4-2, RoHS Compliant, UL Listed
- End 2 Connection Type
- Bare Wire
- End 1 Connection Type
- M12 Plug
- End 1 Gender
- Male
- Shielded
- Yes
- End 1 Mounting Orientation
- Straight
- Performance Category
- Cat7
- Minimum Operating Temperature
- -22 Degrees F
- End 2 Coding
- X
- End 1 Coding
- X
- Data Rate
- 10 Gbits
- Number of Wires
- 8
Description
M12 Cable, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12 Plug, End 2 Number of Pins Not Applicable, End 2 Mounting Orientation Not Applicable, End 2 Gender Not Applicable, End 2 Connection Type Bare Wire, Cable Length 2 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP6X, IPX5, IPX7, Number of Wires 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.