Replacement Tarp
- Mfr # 3006964
- Zoro # G811944040
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Product Type
Tarp
Compatible Manufacturer Model Number
SHPE1500
Overall Length
7 5/16 ft
Overall Width
4 5/16 ft
Compatible Product Type
Tailgate Spreader
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3006964
- Zoro #
- G811944040
- UPC #
- 724920107464
- Country of Origin
- Cambodia
- Item
- Tarp
- Product Type
- Tarp
- Compatible Manufacturer Model Number
- SHPE1500
- Compatible Product Type
- Tailgate Spreader
- Material
- Vinyl
- Shell Material
- Vinyl
- Traction Material
- Vinyl
Dimensions
- Overall Length
- 7 5/16 ft
- Overall Width
- 4 5/16 ft
- Wire Rope Length
- 7 5/16 ft
- Length
- 7 5/16 ft
Description
Replacement Tarp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.