Mounting Hardware
- Mfr # 9160606
- Zoro # G811998784
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Overall Depth
1 in
Product Type
Compact Rubber Edge
Compatible Manufacturer Model Number
2604106
Compatible Product Type
Snow Plow Edge Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9160606
- Zoro #
- G811998784
- UPC #
- 724920134064
- Country of Origin
- United States
- Material
- Rubber
- Item
- Mounting Hardware
- Product Type
- Compact Rubber Edge
- Compatible Manufacturer Model Number
- 2604106
- Compatible Product Type
- Snow Plow Edge Bar
- Compatible Vehicle Make
- Snow Dogg
- Shell Material
- Rubber
Dimensions
- Overall Depth
- 1 in
- Overall Height
- 72 in
- Overall Width
- 6 in
Description
Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.