Widebeam Headlamp with Strap

  • Mfr # 56308
  • Zoro # G812118471
product price: 
$
61.89
/ea

Key Features

Includes
Hard Hat Clips, Sweatband
Height
1"
Standards
CE, CEC/DOE, NR Can, REACH, RoHS
Casing Material
Silicone, ABS/PC
Width
0.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
56308
Zoro #
G812118471
UPC #
092644563089
Country of Origin
China
Includes
Hard Hat Clips, Sweatband
Standards
CE, CEC/DOE, NR Can, REACH, RoHS
Casing Material
Silicone, ABS/PC
Lumens Range
All-On/High: 575; All-On/Med: 410; All-On/Low 210; Focus/High: 220; Focus/Low: 120
Application
Illumination
Features
Wide LED Array, Sweatband, Battery Gauge
Head Adjustability
Flexible Band
Number of Batteries
1
Run Time Levels
12 hr
Maximum Operating Temperature
122 Degrees F
Switch Type
Push Button
Number of Light Output Modes
5
Includes Charger
Yes
Rechargeable
Yes
IP Rating
IP64
Head Strap Style
Around the Head
Beam Distance Levels
396 m
Maximum Run Time
12 hr
Battery Chemistry
Lithium Ion
Body Material
ABS, Polycarbonate
Light Output Modes
High, Low, Medium
Charger Style Included
USB-A TO -C Charging Cable
Body Color
Orange
Drop Rating
3 m
Mount Type
Head Strap
Beam Pattern
Spot
Beam Focus
Fixed
Intrinsically Safe
No
Lighting Technology
LED
Minimum Operating Temperature
-4 Degrees F
Switch Location
Body
Weight with Batteries
4 oz
Item
Headlamp
Brightness Levels
120 lm, 210 lm, 220 lm, 410 lm, 575 lm
Beam Color
White
Includes Batteries
Yes
Maximum Brightness
575 lm
Battery Location
Back
Run Time at Maximum Brightness
12 hr
Special Features
Battery Indicator Light, Charging Indicator Light
Resistance Properties
Dust Resistant, Water Resistant
Includes Secondary Light
No

Dimensions

Height
1"
Width
0.5 in
Length
9 1/2 in
Battery Size
18650
Overall Length
9 1/2 in
Overall Height
1 in
Overall Width
1/2 in
Wire Rope Length
9 1/2 in

Description

Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 18650, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Body Color Orange, Body Material ABS, Polycarbonate, Number of Light Output Modes 5, Maximum Beam Distance Not Applicable, Maximum Brightness 575 lm, Run Time at Maximum Brightness 12 hr, Series Not Applicable, Weight with Batteries 4 oz, Battery Location Back, Rechargeable Yes, Beam Focus Fixed, Includes Secondary Light No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews