BallTransfer, 1"Dia, 150 lb, Carbon Steel
- Mfr # 0900226023
- Zoro # G812165840
product price:Â
$
21.79
/ea
Key Features
Projection
1 3/8 in
Housing Diameter
1 13/16 in
Ball Transfer Mount Type
Threaded-Stud
Ball Diameter
1 in
Ball Load Capacity
150 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0900226023
- Zoro #
- G812165840
- UPC #
- -
- Country of Origin
- United States
- Item
- Ball Transfer
- Projection
- 1 3/8 in
- Ball Transfer Mount Type
- Threaded-Stud
- Ball Load Capacity
- 150 lb
- Housing Finish/Coating
- Zinc Plated
- Housing Material
- Carbon Steel
- Ball Material
- Carbon Steel
Dimensions
- Housing Diameter
- 1 13/16 in
- Ball Diameter
- 1 in
- Thread Size
- 1/4"-20
Description
Ball Transfer, 150 lb Ball Load Capacity, Threaded-Stud Ball Transfer Mount Type, 1 3/8 in Projection, 1 13/16 in Housing Diameter, Zinc Plated Housing Finish/Coating
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.