Drain Assembly
- Mfr # GGA60W
- Zoro # G812371937
product price:
$
66.45
/ea
Key Features
Finish
White
Width (In.)
5.91 in
Length
4.72 in
Depth (In.)
5.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GGA60W
- Zoro #
- G812371937
- UPC #
- 26508307458
- Country of Origin
- United States
- Finish
- White
Dimensions
- Width (In.)
- 5.91 in
- Length
- 4.72 in
- Depth (In.)
- 5.12 in
Description
- •white finish brings a clean and crisp look to your space
- •drain for granite sinks
- •1 year limited cartridge type:
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.