Shop PELICAN
See all product information
Create Account
Marine Chest Cooler, Hard Sided, 95.0 qt.
- Mfr # 95QT
- Zoro # G8124304
product price:Â
$
634.95
/ea
Free Shipping & Returns
Key Features
Capacity
95 qt.
Material
Polyethylene
With Wheels
No
Cooler Body Type
Marine Chest Cooler
Exterior Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95QT
- Zoro #
- G8124304
- UPC #
- 825494049249
- Country of Origin
- United States
- Capacity
- 95 qt.
- Material
- Polyethylene
- With Wheels
- No
- Cooler Body Type
- Marine Chest Cooler
- Cooler Design
- Container Storage
- Features
- Built-In Bottle Opener, Integrated Fish Scale on Lid, Molded-In Handles with Built-In Trolley Handle, Molded-In Lock Hasp and Stainless Steel Plate, Molded-In Tie Downs, Non-Skid and Non-Marking Raised Feet
- Number of Cans
- 85
- Body Color
- Tan
- Item
- Marine Chest Cooler
- Cooler Capacity
- 95 qt
- Lid Color
- Tan
- Primary Material
- Plastic
- Insulation
- 2" Thick Polyurethane
- Ice Retention
- Up to 10 days
- Color
- Tan
- Product Type
- Heavy-Duty Chest Cooler
- Includes Wheels
- Wheels Not Included
- Cold Retention - Maximum
- 10 day
- Includes Drain Plug
- Drain Plug Included
- Locking Mechanism
- Press and Pull Latch
- Cooler Capacity - Maximum
- 95 qt
- Shell Material
- Polyethylene
- Traction Material
- Polyethylene
Dimensions
- Exterior Length
- 39 in
- Exterior Height
- 26 in
- Exterior Width
- 21 in
- Inside Length
- 27 5/16 in
- Outside Width
- 20 in
- Inside Width
- 12 in
- Outside Height
- 24 7/8 in
- Outside Length
- 37 3/4 in
- Inside Height
- 17 5/8 in
- Fits Chest Size
- Built-In Bottle Opener, Integrated Fish Scale on Lid, Molded-In Handles with Built-In Trolley Handle, Molded-In Lock Hasp and Stainless Steel Plate, Molded-In Tie Downs, Non-Skid and Non-Marking Raised Feet
Description
Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 95 qt, Exterior Length 39 in, Exterior Width 21 in, Exterior Height 26 in, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.