Shop ADESSO
See all product information
Create Account
2D Handheld Barcode Scanner
- Mfr # NUSCAN 2600U
- Zoro # G812431600
product price:Â
$
71.99
/ea
Key Features
Max. Ambient Light
70000 lux
Scanner Range
Long Range
Scan Rate
30 scan/s
Min. Print Contrast
35%
Scanning Distance
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NUSCAN 2600U
- Zoro #
- G812431600
- UPC #
- 783750010641
- Country of Origin
- Taiwan, Province of China
- Max. Ambient Light
- 70000 lux
- Scanner Range
- Long Range
- Scan Rate
- 30 scan/s
- Min. Print Contrast
- 35%
- Item
- Barcode Scanner
- Scanning Distance
- 12 in
- Platform Supported
- Mac, Android, PC
- Light Source
- LED
- Scanning Capability
- 1D, 2D
- Host Interface
- USB
- Application
- Logistics, Healthcare, Retail, Library, Warehouse
- Connectivity Technology
- Cable
- Barcode Symbology Supported
- 1D: EAN-8, EAN-13, EAN-13 2 add-on, EAN-13 5add-on, ISSN, ISBN, UPC-A, UPC-E, Code 11, Code 32, Code 39, Code 93, Code 128, Codabar, Industrial 2 of 5, Interleaved 2 of 5, Matrix 2 of 5 2D: PDF417, MicroPDF417, MicroQR, Data Matrix, QR, Aztec
- Includes
- Quick Start Guide
- Features
- Withstanding 1.5m freefall drops; Environmentally Friendly
- Form Factor
- Handheld
- Product Line
- NuScan
- Environmentally Friendly
- Yes
- Drop Specification
- The drop-protection design prevents damage due to accidental drops of less than 1.5 meters.
- Package Contents
- NuScan 2600U - Handheld 2D Barcode Scanner, Quick Start Guide
Dimensions
- Width
- 2.9 in
- Length
- 6.6 in
- Height
- 4.1 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.