Shop ASUS

TUF GAMING B650-PLUS WIFI Gaming Desktop Motherboard - AMD B650 Chipset - Socket AM5 - ATX

  • Mfr # TUFGAMINGB650PLUSWIFI
  • Zoro # G812433642

product price: 
$
223.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Size
ATX
2.5Gigabit Ethernet
Yes
PCI Express Standard
PCI Express 4.0, PCI Express 3.0
Maximum Memory Supported
128 GB
Processor Socket
Socket AM5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TUFGAMINGB650PLUSWIFI
Zoro #
G812433642
UPC #
195553912655
Country of Origin
China
Item
Gaming Desktop Motherboard
2.5Gigabit Ethernet
Yes
PCI Express Standard
PCI Express 4.0, PCI Express 3.0
Maximum Memory Supported
128 GB
Processor Socket
Socket AM5
HDMI Version
2.1
Number of PCI Express x1 Slots
2
Bluetooth
Yes
Controller Type
Serial ATA/600
DisplayPort
Yes
Total Number of Onboard USB Ports
7
Total Number of USB Ports
8
Wireless LAN
Yes
RAID Levels
0, 1, 10
Number of SATA Interfaces
4
Audio Channels
7.1
Number of Onboard USB 2.0 Ports
4
Number of PCI Express x16 Slots
2
Processor Supported
Ryzen
Number of USB 3.2 Gen 2 Type-C Ports
1
Chipset Model
B650
Gigabit Ethernet
Yes
Number of M.2 Interfaces
3
Number of USB 3.2 Gen 2 Type-A Ports
2
Memory Technology
DDR5 SDRAM
Memory Speed Supported
6200 MHz, 5600 MHz, 4800 MHz, 6000 MHz, 5200 MHz, 6400 MHz, 5400 MHz, 5800 MHz, 5000 MHz
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Onboard Video
CPU Dependent Video
Number of Network (RJ-45) Ports
1
Total Processor Supported
1
Number of Memory Slots
4
Bluetooth Standard
Bluetooth 5.2
Total Number of PCI Express Slots
4
HDMI
Yes
RAID Supported
Yes
Total Number of Expansion Slots
4

Dimensions

Size
ATX

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.