This item is Discontinued.

Msi X670E GAMING PLUS WIFI X670EGAMPLUSWIFI

This item is Discontinued.

Msi

X670E GAMING PLUS WIFI (Discontinued)

Mfr # X670EGAMPLUSWIFI
Zoro # G812433697
UPC # 824142345986
Country of Origin China
Category Motherboards
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X670EGAMPLUSWIFI
Zoro #
G812433697
UPC #
824142345986
Country of Origin
China

Details

Item
Gaming Desktop Motherboard
HDMI Version
2.1
2.5Gigabit Ethernet
Yes
Bluetooth Standard
Bluetooth 5.3
PCI Express Standard
PCI Express 4.0, PCI Express 5.0, PCI Express 3.0
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Total Number of Expansion Slots
4
Gigabit Ethernet
Yes
DisplayPort
Yes
Number of PCI Express x16 Slots
3
Wireless LAN
Yes
Maximum Memory Supported
192 GB
Number of USB 3.2 Gen 1 Type-A Ports
4
Number of SATA Interfaces
4
Chipset Model
X670
Total Number of PCI Express Slots
4
RAID Levels
0, 1, 10
Number of Onboard USB 2.0 Ports
4
RAID Supported
Yes
Number of M.2 Interfaces
4
Number of Network (RJ-45) Ports
1
Total Processor Supported
1
Memory Speed Supported
7600 MHz, 6000 MHz, 7800 MHz, 5600 MHz, 6400 MHz, 7000 MHz, 7200 MHz, 4800 MHz, 6800 MHz, 5200 MHz
Onboard Video
CPU Dependent Video
Total Number of USB Ports
8
HDMI
Yes
Audio Channels
7.1
Processor Supported
Ryzen 7
Number of PCI Express x1 Slots
1
Number of USB 3.2 Gen 2 Type-A Ports
3
Processor Socket
Socket AM5
Memory Technology
DDR5 SDRAM
Bluetooth
Yes
Total Number of Onboard USB Ports
9
Number of Memory Slots
4
Controller Type
Serial ATA/600

Ratings & reviews