Reman Trans Ctrl
- Mfr # 599-120
- Zoro # G812441869
product price:Â
$
269.99
/ea
Free Shipping & Returns
Key Features
Item Grade
Regular
Connector/Terminal Configuration
Pin
Module Length (In)
4.5 in
Module Width (in)
4 in
Module Height (in)
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 599-120
- Zoro #
- G812441869
- UPC #
- 19495900412
- Country of Origin
- Unknown
Dimensions
- Module Length (In)
- 4.5 in
- Module Width (in)
- 4 in
- Module Height (in)
- 1.5 in
Details
- Item Grade
- Regular
- Connector/Terminal Configuration
- Pin
Description
Direct replacement - this transmission control module matches the function and performance of the stock TCM on specified years, makes and models;Ideal solution - this transmission control module is a reliable replacement for an original part that has failed due to corrosion or electrical failure;Thoroughly tested - this TCM has undergone full vehicle simulator testing to confirm full functionality for reliable performance;Requires programming - after installation, module must be programmed with original manufacturer software, such as through a Remote Assist Programming RAP Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.